Add More Items
View All Quick Selects
Below you can add an image for 'D203' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein D203-8N-Sen 8" Heavy-Duty Lon
Total Availability: In Stock
Check local availability
Book Price
$39.67
Each
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 8-Inch Design With An Extra-Capacity Jaw.
$39.54
Hi-Viz Long-Nose Side Cuttter, 0.625 In Blade Length, Glow In The Dark (Handle), Plastic Dipped (Handle), 8.438 In Overall Length, 2.313 In Jaw Length, 1 In Jaw Width, 0.60 LB
$45.70
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 12-Inch Design With An Extra-Capacity Jaw.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$66.13
Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
$36.59
Work In Confined Areas With These Slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their Heavy Design Cuts Through Heavier Gauge Wire, and The Knurled Jaws Enable Wire Wrapping and Looping.
$38.42
The New Klein Tools' ET20 Borescope Can Be Quickly Connected to Your Smartphone Via The Built-In Wifi Signal, Turning The Smartphone In Your Pocket Into A Smart Tool. Install The Compatible App On Your Phone to Display, Record, Store and Also Share Your Images and Videos Via Text or Email. This Borescope Enables You to Capture High-Quality Photo and Video Directly to Your Device From Up to 30 Feet Away. It Features A Waterproof 9 MM Camera With Durable, Armored 6-Foot (1.8 M) Flexible Gooseneck Cable, On-B
$145.38
Klein Tools' 4-Inch Adjustable Wrench (Standard Capacity) Is Made Of Forged, Heat-Treated Alloy Steel For Maximum Strength and Light Weight. The Precision-Machined Jaws Are Individually Chosen and Assembled By Hand to Ensure Smooth Operation. Contoured, Plastic-Dipped Handles Make Them Comfortable to Use.
$32.47
Klein D5057 Classic Klaw™ Pump Plie
$16.45
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your Tightening and Fastening Jobs. These Pliers Feature Induction Hardened Jaws For Strength and Long Wear. Their Secure Tongue and Groove Design Help to Keep A Sturdy Grip Even When Under Heavy Pressure.
$27.63
These Klein Tools High-Leverage Ironworker'S Pliers Have Induction Hardened Side-Cutting Knives For Improved Durability and A Longer Lifespan. They Have Heavy Duty Knurled Jaws and A Spring-Loaded Self-Opening On Hot-Riveted Joint For Smooth, Easy, and Powerful Action. The High-Leverage Design With Handform Handles and The Rivet Being Closer to The Cutting Edge Allows For 46 Percent More Cutting and Gripping Power.
$52.11
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
$53.71
Klein B603-3 #1 Phillips SCDR W/Bla
$11.75
Get Plenty Of Tool Storage With Klein Tools' Large 4-Piece Combo Set. This Set Comes With An 8-Pocket Tool Pouch, A 3-Pocket Utility Pouch, and A Hammer Holder. They All Come Attached to A Padded Tool Belt That Naturally Forms and Hugs The Body, Making It Comfortable and Easy to Wear.
$178.82
00080083809677|0080083|080083809677|08008380967|80967|FSL203TB|Large Single Led Flood, 3T, BZ|Cooper Lighting FSL203TB|Cooperlighting FSL203TB|Eaton / Cooper Lighting FSL203TB|Eaton Cooper Lighting FSL203TB|Eeton Cooper Lighting FSL203TB|Halo - Cooper Lighting FSL203TB|Halo Outdoor FSL203TB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$82.54
HWDK GFRTW20LA 20A 125VAC Comm TRWR
$23.44
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
$50.61
HWDK GFRTW20I 20A 125VAC Comm TRWR
Klein'S Tool Bag Features 28 Pockets For Plenty Of Tool Storage, Internal Headlamp Bracket to Light Up The Interior Of The Bag. Built-In Technology to Seamlessly Connect to Klein'S Modbox™ Mobile Workstation and Other Modbox™ Components to Make A Custom Mobile Workstation.
$107.34
Eaton Powerxl DM1 Series Micro Drive, Single-Phase, 230 V, 11 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$1,152.56
20
Popularity
Default